BLM 248-153TD 1.5HP 3600RPM 3

Item #: 0538140

Cat #: 248-153TD

UPC: 781568127643

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 248-153TD 1.5HP 3600RPM 3

Overview

BLM 248-153TD 1.5HP 3600RPM 3
Also known as: 781568127643, 248-153TD, BLM248153TD

Specifications

Amps: 60
Horsepower: 1.500
Amps: 60
Horsepower: 1.500