BLM 2048-153D 1.5HP 3600RPM 3

Item #: 0538136

Cat #: 2048-153D

UPC: 781568127704

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 2048-153D 1.5HP 3600RPM 3

Overview

BLM 2048-153D 1.5HP 3600RPM 3
Also known as: 781568127704, 2048-153D, BLM2048153D

Specifications

Amps: 60
Horsepower: 1.500
Amps: 60
Horsepower: 1.500