BLM 1408W 5HP 1500/1800RPM 3P

Item #: 0538125

Cat #: 1408W

UPC: 781568127278

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 1408W 5HP 1500/1800RPM 3P

Overview

BLM 1408W 5HP 1500/1800RPM 3P
Also known as: 781568127278, 1408W, BLM1408W

Specifications

Horsepower: 5
Amps: 60
Horsepower: 5
Amps: 60