BLM 1217W 2HP 1800RPM 1PH 60H

Item #: 0538116

Cat #: 1217W

UPC: 781568127230

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 1217W 2HP 1800RPM 1PH 60H

Overview

BLM 1217W 2HP 1800RPM 1PH 60H
Also known as: 781568127230, 1217W, BLM1217W

Specifications

Horsepower: 2
Amps: 60
Horsepower: 2
Amps: 60