BLM 1215W 2HP 1500/1800RPM 3P

Item #: 0538114

Cat #: 1215W

UPC: 781568127216

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 1215W 2HP 1500/1800RPM 3P

Overview

BLM 1215W 2HP 1500/1800RPM 3P
Also known as: 781568127216, 1215W, BLM1215W

Specifications

Horsepower: 2
Amps: 60
Horsepower: 2
Amps: 60