BLM 105W 1.5HP 1500/1800RPM 3

Item #: 0538109

Cat #: 105W

UPC: 781568127186

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 105W 1.5HP 1500/1800RPM 3

Overview

BLM 105W 1.5HP 1500/1800RPM 3
Also known as: 781568127186, 105W, BLM105W

Specifications

Amps: 60
Horsepower: 1.500
Amps: 60
Horsepower: 1.500