BLM 1022WD 1HP 1800RPM 1PH 60

Item #: 0538108

Cat #: 1022WD

UPC: 781568127193

Call for price
Company wide:
0 in stock
Documents & Guides
BLM 1022WD 1HP 1800RPM 1PH 60

Overview

BLM 1022WD 1HP 1800RPM 1PH 60
Also known as: 781568127193, 1022WD, BLM1022WD

Specifications

Horsepower: 1
Amps: 60
Horsepower: 1
Amps: 60