6 AWG Solid Weatherproof Line Wire, 250'

Item #: 0538046

Cat #: 6AWGCSOLPOLYJKTBLA

UPC:

$ 2.62 FT
Company wide:
14,250 in stock
Documents & Guides
6 AWG, HMW-PE Line Wire, Solid Copper Conductor, Weatherproof Polyethylene Jacket, Black, 250 Foot Reel

Overview

6 AWG, HMW-PE Line Wire, Solid Copper Conductor, Weatherproof Polyethylene Jacket, Black, 250 Foot Reel

The line wire connects your light switch to your home's circuit breaker panel. When the switch is “closed,” electricity flows through the line wire to your light switch.The line wire connects your light switch to your home's circuit breaker panel. When the switch is “closed,” electricity flows through the line wire to your light switch.

Also known as: 6AWGCSOLPOLYJKTBLA, urd, 6 AWG Primary Line

Specifications

Length: 250 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 6 AWG
Jacket: CPE
Length: 250 ft
Color: Black
Gauge: 6 AWG
Material: Copper
Conductors: 1
Jacket: CPE