Switch Toggle 3Way 20A 120/277V Swire BR

Item #: 0538005

Cat #: CS320B

UPC: 032664750793

$ 5.92 EA
Company wide:
0 in stock
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in
Also known as: 032664750793, CS320B, CWDCS320B

Specifications

Color: Brown
Type: Heavy Duty
Amps: 20
Mounting: Wall
Color: Brown
Amps: 20
Type: Heavy Duty
Mounting: Wall