20A Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 0537967

Cat #: BR20BK

UPC: 032664750762

$ 4.60 EA
Company wide:
65 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Black, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664750762, BR20BK, CWDBR20BK

Specifications

Mounting: Flush
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Mounting: Flush
Amps: 20
Material: PVC
Color: Black
NEMA Configuration: 5-20R