20A Commercial Grade Duplex Receptacle, 5-20R, Almond

Item #: 0537964

Cat #: BR20A

UPC: 032664560132

Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664560132, BR20A, CWDBR20A

Specifications

Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Color: Almond
Material: PVC
Mounting: Flush
NEMA Configuration: 5-20R
Material: PVC
Amps: 20
Color: Almond