Recp Duplex 15A 125V 2P3W B/Swire Str WH

Item #: 0537963

Cat #: BR15WBU

UPC: 032664515064

Call for price
Company wide:
0 in stock
Documents & Guides
Recp Duplex 15A 125V 2P3W B/Swire Str WH 4515064

Overview

Recp Duplex 15A 125V 2P3W B/Swire Str WH 4515064
Also known as: 032664515064, BR15WBU, CWDBR15WSPL

Specifications

No Specifications Available