Patch Cord Fiber Optic MM 125 um 62.5M LC/SC

Item #: 0537961

Cat #: 62DCL-M02

UPC: 078477108710

$ 11.56 EA
Clearance
Price good while supplies last
Company wide:
48 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 6.562 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 6.562 ft.

Fiber Patch Cord, 62.5/125um Multimode, Duplex, SC to LC, 2 Meters

Also known as: 078477108710, 62DCL-M02, LEV62DCLM02

Specifications

Length: 2 m
Material: Fiber
Jacket: Riser
Length: 2 m
Jacket: Riser
Material: Fiber