Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green 3'

Item #: 0537955

Cat #: 5G460-3G

UPC: 078477164334

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 3-Feet Length, Green

Also known as: 078477164334, 5G460-3G, LEV5G4603G

Specifications

Gauge: 24 AWG
Color: Green
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Green
Material: Copper
Shielding: Unshielded