Conn 20A 250V 3PH 3P4W H/L BW

Item #: 0537832

Cat #: AHL1520C

UPC: 032664737978

Call for price
Company wide:
0 in stock
Documents & Guides
CWD AHL1520C CONN 20A 250V 3PH 3P4W H/L BW

Overview

CWD AHL1520C CONN 20A 250V 3PH 3P4W H/L BW
Also known as: 032664737978, AHL1520C, CWDAHL1520C

Specifications

Type: Industrial
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L15-20R
Type: Industrial
Amps: 20
NEMA Configuration: L15-20R
Color: Black, White
Material: Nylon