Recp Single IG 30A 277V 2P3W H/L OR

Item #: 0537814

Cat #: AHIGL730R

UPC: 040893677224

Company wide:
0 in stock
Documents & Guides
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 277V, Back and side wiring, Orange, Single, L7-30, Two-pole, Three-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 277V, Back and side wiring, Orange, Single, L7-30, Two-pole, Three-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893677224, AHIGL730R, CWDAHIGL730R

Specifications

Type: Locking, Single
Color: Orange
Amps: 30
NEMA Configuration: L7-30R
Type: Locking, Single
Amps: 30
Color: Orange
NEMA Configuration: L7-30R