Recp Single IG 20A 480V 3PH 3P4W H/L OR

Item #: 0537809

Cat #: AHIGL1620R

UPC: 040893677460

Company wide:
0 in stock
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and side wiring, Orange, Single, L16-20, Three-pole, Four-wire, Glass-filled nylon

Overview

Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and side wiring, Orange, Single, L16-20, Three-pole, Four-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893677460, AHIGL1620R, CWDAHIGL1620R

Specifications

Type: Locking, Single
Color: Orange
Amps: 20
NEMA Configuration: L16-20R
Type: Locking, Single
Amps: 20
Color: Orange
NEMA Configuration: L16-20R