Recp Single IG 30A 250V 3PH 3P4W H/L OR

Item #: 0537808

Cat #: AHIGL1530R

UPC: 040893677545

$ 51.01 EA
Company wide:
0 in stock
Eaton locking receptacle, Isolated ground, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon

Overview

Eaton locking receptacle, Isolated ground, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893677545, AHIGL1530R, CWDAHIGL1530R

Specifications

Type: Locking, Single
Phase: 3
Color: Orange
Amps: 30
NEMA Configuration: L15-30R
Type: Locking, Single
Color: Orange
NEMA Configuration: L15-30R
Phase: 3
Amps: 30