Relays 300:5 1inW Donut

Item #: 0537807
Cat #: ARP43S
UPC: 079458991475
$ 146.95 EA
Company wide:
0 in stock
Industrial Relays 300:5 1inW Donut *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Industrial Relays 300:5 1inW Donut *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation or for continuous operation of either load. LED’s indicate the status of the output relay. This versatile series may be front panel mounted (BZ1 accessory required) or 35 mm DIN rail mounted with an accessory socket.
Also known as: 079458991475, ARP43S, LFUARP43S

Specifications

Volts AC Control: 120
Type: Alternating Relay, DPDT
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin
Standards: California Proposition 65
Volts AC Control: 120
Poles: 2
Mounting: Socket
Standards: California Proposition 65
Type: Alternating Relay, DPDT
Amps: 10
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)