EWD IGL1420R Recp Single IG 20A 125

Item #: 0537805

Cat #: AHIGL1420R

UPC: 040893677385

Company wide:
0 in stock
Documents & Guides
Recp Single IG 20A 125/250V 3P4W H/L OR 3677385

Overview

Recp Single IG 20A 125/250V 3P4W H/L OR 3677385
Also known as: 040893677385, AHIGL1420R, CWDAHIGL1420R

Specifications

Type: Locking, Single
Color: Orange
Amps: 20
NEMA Configuration: L14-20R
Type: Locking, Single
Amps: 20
Color: Orange
NEMA Configuration: L14-20R