SW Toggle4Way 20A 120/277VAutoGrd B&S WH

Item #: 0537800

Cat #: AH1224W

UPC: 032664734946

$ 14.45 EA
Company wide:
38 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Four-way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734946, AH1224W, CWDAH1224W

Specifications

Material: Polycarbonate
Amps: 20
Type: 4-Way
Color: White
Mounting: Wall
Material: Polycarbonate
Type: 4-Way
Mounting: Wall
Amps: 20
Color: White