SW Tog 4Way 20A 120/277V AutoGrd B&S RD

Item #: 0537797

Cat #: AH1224RD

UPC: 032664734922

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Red, Four-way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Red, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734922, AH1224RD, CWDAH1224RD

Specifications

Material: Polycarbonate
Color: Red
Amps: 20
Type: 4-Way
Mounting: Wall
Material: Polycarbonate
Amps: 20
Mounting: Wall
Color: Red
Type: 4-Way