SW Tog 4Way 20A 120/277V AutoGrd B&S LA

Item #: 0537795

Cat #: AH1224LA

UPC: 032664734915

$ 15.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Light almond, Four-way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Light almond, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734915, AH1224LA, CWDAH1224LA

Specifications

Mounting: Flush, Wall
Color: Light Almond
Material: Polycarbonate
Poles: 2
Amps: 20
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Mounting: Flush, Wall
Material: Polycarbonate
Amps: 20
Family / Style: Arrow Hart
Color: Light Almond
Poles: 2
Volts AC Range: 120 - 277