SW Tog 4Way 20A 120/277V AutoGrd B&S BK

Item #: 0537793

Cat #: AH1224BK

UPC: 032664734885

$ 15.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wire, Screw, Black, Four-way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wire, Screw, Black, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734885, AH1224BK, CWDAH1224BK

Specifications

Material: Polycarbonate
Type: Industrial
Color: Black
Amps: 20
Mounting: Wall
Material: Polycarbonate
Color: Black
Mounting: Wall
Type: Industrial
Amps: 20