SW Toggle3Way 20A 120/277VAutoGrd B&S WH

Item #: 0537790

Cat #: AH1223W

UPC: 032664734861

$ 12.35 EA
Company wide:
120 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734861, AH1223W, CWDAH1223W

Specifications

Type: 3-Way
Material: Polycarbonate
Amps: 20
Color: White
Mounting: Wall
Type: 3-Way
Amps: 20
Mounting: Wall
Material: Polycarbonate
Color: White