SW Tog 3Way 20A 120/277V AutoGrd B&S IV

Item #: 0537789

Cat #: AH1223V

UPC: 032664734854

$ 12.35 EA
Company wide:
240 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734854, AH1223V, CWDAH1223V

Specifications

Type: 3-Way
Material: Polycarbonate
Amps: 20
Color: Ivory
Mounting: Wall
Type: 3-Way
Amps: 20
Mounting: Wall
Material: Polycarbonate
Color: Ivory