SW Toggle3Way 20A 120/277VAutoGrd B&S LA

Item #: 0537787

Cat #: AH1223LA

UPC: 032664734816

Company wide:
0 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Light almond, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Light almond, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734816, AH1223LA, CWDAH1223LA

Specifications

Color: Light Almond
Material: Polycarbonate
Amps: 20
Poles: 1
Mounting: Wall
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Color: Light Almond
Amps: 20
Mounting: Wall
Family / Style: Arrow Hart
Material: Polycarbonate
Poles: 1
Volts AC Range: 120 - 277