SW Tog 3Way 20A 120/277V AutoGrd B&S GY

Item #: 0537786

Cat #: AH1223GY

UPC: 032664734793

$ 11.55 EA
Company wide:
32 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Gray, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Gray, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734793, AH1223GY, CWDAH1223GY

Specifications

Type: 3-Way
Material: Polycarbonate
Color: Gray
Amps: 20
Mounting: Wall
Type: 3-Way
Color: Gray
Mounting: Wall
Material: Polycarbonate
Amps: 20