SW Tog 3Way 20A 120/277V AutoGrd B&S BK

Item #: 0537785

Cat #: AH1223BK

UPC: 032664734786

$ 12.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Black, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Black, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734786, AH1223BK, CWDAH1223BK

Specifications

Material: Polycarbonate
Type: Industrial
Color: Black
Mounting: Wall
Material: Polycarbonate
Color: Black
Type: Industrial
Mounting: Wall