SW Toggle DP 20A 120/277V AutoGrd B&S WH

Item #: 0537782

Cat #: AH1222W

UPC: 032664734762

$ 13.87 EA
Company wide:
385 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Double-Pole, Dual-pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Double-Pole, Dual-pole, Brass, Polycarbonate
Also known as: 032664734762, AH1222W, CWDAH1222W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Type: Industrial
Amps: 20
Color: White
Mounting: Flush, Wall
Poles: 2
Amps: 20
Material: Polycarbonate
Type: Industrial
Color: White