SW Toggle DP 20A 120/277V AutoGrd B&S IV

Item #: 0537780

Cat #: AH1222V

UPC: 032664734755

$ 14.85 EA
Company wide:
130 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Double-Pole, Dual-pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Double-Pole, Dual-pole, Brass, Polycarbonate
Also known as: 032664734755, AH1222V, CWDAH1222V

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Amps: 20
Color: Ivory
Volts AC Range: 120 - 277
Family / Style: Arrow Hart
Mounting: Flush, Wall
Poles: 2
Color: Ivory
Family / Style: Arrow Hart
Material: Polycarbonate
Amps: 20
Volts AC Range: 120 - 277