SW Toggle DP 20A 120/277V AutoGrd B&S BR

Item #: 0537777

Cat #: AH1222B

UPC: 032664734700

$ 14.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush mount, 120/277V, Back and side, Screw, Brown, Double-Pole, Dual-pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush mount, 120/277V, Back and side, Screw, Brown, Double-Pole, Dual-pole, Brass, Polycarbonate
Also known as: 032664734700, AH1222B, CWDAH1222B

Specifications

Color: Brown
Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Type: Industrial
Amps: 20
Color: Brown
Material: Polycarbonate
Type: Industrial
Mounting: Flush, Wall
Poles: 2
Amps: 20