SW Toggle SP 20A 120/277V AutoGrd B&S WH

Item #: 0537776

Cat #: AH1221W

UPC: 032664734694

$ 10.74 EA
Company wide:
788 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, White, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734694, AH1221W, CWDAH1221W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Type: Industrial
Amps: 20
Poles: 1
Color: White
Mounting: Flush, Wall
Type: Industrial
Poles: 1
Material: Polycarbonate
Amps: 20
Color: White