SW Toggle SP 20A 120/277V AutoGrd B&S LA

Item #: 0537772

Cat #: AH1221LA

UPC: 032664734632

$ 10.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Light almond, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Light almond, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734632, AH1221LA, CWDAH1221LA

Specifications

Mounting: Flush, Wall
Color: Light Almond
Material: Polycarbonate
Type: Industrial
Amps: 20
Poles: 1
Mounting: Flush, Wall
Material: Polycarbonate
Amps: 20
Color: Light Almond
Type: Industrial
Poles: 1