SW Toggle SP 20A 120/277V AutoGrd B&S BK

Item #: 0537770

Cat #: AH1221BK

UPC: 032664734601

$ 10.74 EA
Company wide:
74 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side wiring, Screw, Black, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side wiring, Screw, Black, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734601, AH1221BK, CWDAH1221BK

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Type: Industrial
Color: Black
Amps: 20
Poles: 1
Mounting: Flush, Wall
Type: Industrial
Amps: 20
Material: Polycarbonate
Color: Black
Poles: 1