15A 120/277V AutoGrd B&S GY

Item #: 0537769

Cat #: AH1204GY

UPC: 032664734557

$ 14.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, Gray, Four-way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, Gray, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734557, AH1204GY, CWDAH1204GY

Specifications

Material: Polycarbonate
Color: Gray
Amps: 15
Type: 4-Way
Mounting: Wall
Material: Polycarbonate
Amps: 15
Mounting: Wall
Color: Gray
Type: 4-Way