SW Tog 3Way 15A 120/277V AutoGrd B&S RD

Item #: 0537766

Cat #: AH1203RD

UPC: 032664734502

$ 11.21 EA
Company wide:
0 in stock
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Red, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Red, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734502, AH1203RD, CWDAH1203RD

Specifications

Material: Polycarbonate
Color: Red
Type: Industrial
Mounting: Wall
Material: Polycarbonate
Type: Industrial
Color: Red
Mounting: Wall