SW Tog DP 15A 120/277V AutoGrd B&S GY

Item #: 0537763

Cat #: AH1202GY

UPC: 032664734403

Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Also known as: 032664734403, AH1202GY, CWDAH1202GY

Specifications

Mounting: Flush
Material: Polycarbonate
Poles: 2
Type: Industrial
Color: Gray
Mounting: Flush
Poles: 2
Color: Gray
Material: Polycarbonate
Type: Industrial