SW Deco Comb 3-SP 15A120/277V ComFeed WH

Item #: 0537701

Cat #: 7729W-SP

UPC: 032664664830

$ 24.70 EA
Company wide:
0 in stock
Documents & Guides
SW Deco Comb 3-SP 15A120/277V ComFeed WH 4664830

Overview

SW Deco Comb 3-SP 15A120/277V ComFeed WH 4664830
Also known as: 032664664830, 7729W-SP, CWD7729WSP

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Decorator
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Type: Decorator