SW Deco Comb 3-SP 15A120/277V ComFeed IV

Item #: 0537699

Cat #: 7729V-BOX

UPC: 032664750403

$ 24.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (3) 1-pole, Triplex, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (3) 1-pole, Triplex, thermoplas, polycrb, PVC
Also known as: 032664750403, 7729V-BOX, CWD7729VBOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Decorator
Mounting: Flush
Amps: 15
Color: Ivory
Poles: 1
Material: Thermoplastic
Type: Decorator