Switch Decorator 3Way 15A 120/277V SG

Item #: 0537679

Cat #: 7503SG-K-L

UPC: 032664736964

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, 3Way, 15A, 120/277V, SG

Overview

Eaton commercial grade decorator switch, 3Way, 15A, 120/277V, SG
Also known as: 032664736964, 7503SG-K-L, CWD7503SGKL

Specifications

No Specifications Available