Switch Decorator 3Way 15A 120/277V RB

Item #: 0537678

Cat #: 7503RB-K-L

UPC: 032664745270

$ 9.67 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade decorator switch, 3Way, 15A, 120/277V, RB

Overview

Eaton commercial grade decorator switch, 3Way, 15A, 120/277V, RB
Also known as: 032664745270, 7503RB-K-L, CWD7503RBKL

Specifications

No Specifications Available