Sckt MedBseAtachon 660W250V14-12 Hook BK

Item #: 0537674

Cat #: 732-BU

UPC: 032664752254

$ 5.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Snap-In mount, Weatherproof, Sign And Score Board, Attachon, #14-12 AWG, Medium base, Black, Outdoor, Phenolic, 250V, 660W 752254

Overview

Eaton lampholder, Snap-In mount, Weatherproof, Sign And Score Board, Attachon, #14-12 AWG, Medium base, Black, Outdoor, Phenolic, 250V, 660W 752254
Also known as: 032664752254, 732-BU, CWD732BU

Specifications

Material: Phenolic
Base: Medium Screw (E26)
Wattage: 660
Color: Black
Material: Phenolic
Wattage: 660
Base: Medium Screw (E26)
Color: Black