Lampholder Keyless 660W 250V Porc 1PC WH

Item #: 0537667

Cat #: 604-SP

UPC: 032664750625

$ 5.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, 3.25 in box mounting, Keyless switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 250V, 660W, Feed-through wiring 750625

Overview

Eaton lampholder, 3.25 in box mounting, Keyless switch, Pull chain, #14-10 AWG, Medium base, White, Porcelain, 250V, 660W, Feed-through wiring 750625
Also known as: 032664750625, 604-SP, CWD604SP

Specifications

Base: Medium Screw (E26)
Type: 1 Piece
Wattage: 660
Color: White
Material: Porcelain
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Wattage: 660
Material: Porcelain
Type: 1 Piece
Color: White
Light Technology: HID, Incandescent