Flanged Inlet 15A125V2P3W Nylon Shell BW

Item #: 0537665

Cat #: 5278C

UPC: 040893133355

$ 27.56 EA
Company wide:
0 in stock
Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart straight blade flanged inlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black, Brass, Steel, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893133355, 5278C, CWD5278C

Specifications

NEMA Configuration: 5-15P
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Amps: 15
Color: Black
Material: Nylon