Wallplate 1G Duplex Recp Nylon Std BK

Item #: 0537652

Cat #: 5132BK-SP

UPC: 032664752230

$ 1.71 EA
Company wide:
2,277 in stock
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Nylon, Single- gang, Standard

Overview

Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Nylon, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664752230, 5132BK-SP, CWD5132BKSP

Specifications

Mounting: Screw
Color: Black
Gangs: 1
Length: 4 in
Material: Nylon
Mounting: Screw
Gangs: 1
Material: Nylon
Color: Black
Length: 4 in