Mark 7 Electronic Dimming Ballast 120-277V CFL

Item #: 0537633

Cat #: IZT-2S26-M5-L-D-35M

UPC: 781087032848

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Lamp Types: 1 or 2; 13 - 26watt lamps or 1; 32 or 42 watt lamp, PL-C, PL-T, F or CF, GX24Q 4pin lamps.

Overview

Electronic Dimming Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Lamp Types: 1 or 2; 13 - 26watt lamps or 1; 32 or 42 watt lamp, PL-C, PL-T, F or CF, GX24Q 4pin lamps.
The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manufacturers. When paired with linear fluorescent and 4-pin compact fluorescent lamps, these ballasts optimize the benefits of such popular sustainable lighting techniques as daylight harvesting, occupancy sensing, and load shedding to satisfy the need for an affordable, flexible and versatile controllable lighting solution.
Also known as: 781087032848, IZT-2S26-M5-L-D-35M, ADVIZT2S26M5LD35M*

Specifications

Wattage: 26
Type: Programmed Start, Electronic, 0-10V Dimming
Volts AC: 120, 277, 240
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120, 277, 240
Dimmable: Yes
Type: Programmed Start, Electronic, 0-10V Dimming
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)