SW Toggle SP 30A 120/277V AutoGrd B&S WH

Item #: 0537628

Cat #: 3031W

UPC: 032664736223

$ 30.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush mount, 120/277V, Back/side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1-pole, 1-pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush mount, 120/277V, Back/side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1-pole, 1-pole, Brass, Polycarbonate

Industrial Grade Toggle Switches incorporate the most durable design elements in the industry and are horsepower rated to handle motor loads. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (slot/Robertson screws in Canada where available). Tri-combo screws.

Also known as: 032664736223, 3031W, CWD3031W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 1
Amps: 30
Color: White
Mounting: Flush, Wall
Poles: 1
Color: White
Material: Polycarbonate
Amps: 30