Conn 15A 125V 2P3W Str Vinyl/Armored YL

Item #: 0537625

Cat #: 2887-BOX

UPC: 032664326103

$ 18.13 EA
Company wide:
0 in stock
Eaton straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box

Overview

Eaton straight blade connector , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664326103, 2887-BOX, CWD2887BOX

Specifications

Poles: 2
Type: Commercial Grade
Material: Vinyl
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Poles: 2
Material: Vinyl
NEMA Configuration: 5-15R
Type: Commercial Grade
Amps: 15
Color: Yellow