Switch Duplex Comb SP/SP 15A 120V IV

Item #: 0537619

Cat #: 271V-SP-L

UPC: 032664750304

$ 11.08 EA
Company wide:
140 in stock
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas

Overview

Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas

Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).

Also known as: 032664750304, 271V-SP-L, CWD271VBOX

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 2 Device, Rocker Switch, Decorator
Color: Ivory
Volts AC: 120, 277
Amps: 15
Color: Ivory
Poles: 1
Type: 2 Device, Rocker Switch, Decorator